Elongated Floor Mount Toilet Bowl in White
Huron® Elongated Floor Mount Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Toilet bowl only
- Material: Vitreous china
- Rim height: 17-1/8"
- High Efficiency Toilet (HET), ultra low-consumption and utilizes 20% less water
- Operates in the range of 1.28 gpf to 1.6 gpf
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Siphon jet technology
- Glazed trapway: 2"
- Inlet spud: 1-1/2"
- Bolt caps: 4
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Huron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-13/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 24-13/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Bowl Height:
- 17-1/8 in
- Toilet Bowl Length:
- 24-7/8 in
- Toilet Bowl Width:
- 13-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4-1/4 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- UPC:
- 033056834695
- WaterSense Labeled:
- Yes
- Width:
- 13-7/8 in