1/2 in. NPT Floor Mount Roman Tub Faucet Valve with Service Stops
1/2 in. NPT Floor Mount Roman Tub Faucet Valve with Service Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For floor mount 1-hole installations
- ½” rough-in; forged brass body; design provides simple and stable installation
- Forged brass body
- MUST ORDER TRIM SEPARATELY; WS = With Stops
- 3 3?4” max floor thickness
- Provides simple & stable installation and constant vertical spout height to finished floor
- Includes pre-assembled gasket, test caps & plasterguard
- Rigid installation template included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 14.5 gpm
- Handle Material:
- Brass
- Installation Type:
- Floor Mount
- Material:
- Forged Brass
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 60 psi
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve