This product requires certification to purchase.

LF *HYDROB INTEG-HRFSEBP - FI

Halsey Taylor

Double Bubbler™ LF *HYDROB INTEG-HRFSEBP - FI

  • Fast #
  • Part #HHTHBWFHRFSEBPI
  • Item #4707244
  • Manufacturer Part #HTHBWF-HRFSEBP-I
4.5 out of 5 Customer Rating
Brand image
Halsey Taylor

Double Bubbler™ LF *HYDROB INTEG-HRFSEBP - FI

  • Fast #
  • Part #HHTHBWFHRFSEBPI
  • Item #4707244
  • Manufacturer Part #HTHBWF-HRFSEBP-I
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully integrated bottle filling station paired with Contour™ architectural fountain.
  • Touchless, sensor activation designed for easy use (bottle filler); easy-to-operate push-button activation (bubbler).
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
Double Bubbler™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
34-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
UL Listed:
UL 399
UPC:
094902015767
Volts:
115V
Watts:
15 W
Width:
19-3/8 in