This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Stainless

Brizo

Solna® Single Handle Pull Out Kitchen Faucet in Stainless

  • Fast #
  • Part #D63220LFSS
  • Item #4717586
  • Manufacturer Part #63220LF-SS
5 out of 5 Customer Rating
Brand image
Brizo

Solna® Single Handle Pull Out Kitchen Faucet in Stainless

  • Fast #
  • Part #D63220LFSS
  • Item #4717586
  • Manufacturer Part #63220LF-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Solna®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
11-11/16 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-69/100 in
Spout Reach:
8-39/50 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No
UPC:
034449720854