Wash Out Urinal in White
Washbrook® Wash Out Urinal in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ultra High Efficiency, Low Consumption. Operates in the range of 0.125Gpf to 1.0Gpf
- Flushing rim
- Elongated 14 in rim from finished wall
- Washout flush action
- Extended sides for privacy
- 2 Wall hangers
- Fixture only
- Recommended working pressure – between 20 psi at valve when flushing and 80 psi static
- ADA compliant
- WaterSense certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Washbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 0.125 gpf/1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 26-1/8 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Rear
- Inlet Spud Size:
- 3/4 in
- Length:
- 18-7/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Outlet Spud Size:
- 2 in
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 14-1/8 in