Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Pillar Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 198-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Drain not included
- Vandal-resistant cast brass construction and aerator
- Automatic shut-off stops water and energy waste
- Ten second flow cycle is factory set for a maximum of 0.09 gpa
- Water conserving 0.5 gpm pressure-compensating vandal-resistant aerator
- Limited 5-year commercial warranty
- ADA Compliant
- Optional grid drain, mixing valve and deck plates available (sold separately)
- Lead-Free: Faucet contains less than or equal to 0.25% total lead content by weighted average
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Metering
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Metering, Solenoid
- Collection:
- Pillar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-7/16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Metering
- Height:
- 5-1/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/16 in