Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure compensating multi-laminar spray: Provides a constant water flow of 0.5 gpm throughout the pressure range. No mix of air and water
- Solid brass construction: Durable - Excellent in high use applications. Ideal for prolonged contact with water
- Ceramic disc valve cartridges: Assures a lifetime of drip-free performance
- Lead-Free: Faucet contains ? 0.25% total lead content by weighted average
- ADA compliant
- Lead-Free
- Low Lead: Faucet contains 0.25% total lead content by weighted average
- Water Conserving 1.5 gpm Pressure-Compensating Aerator
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-3/4 in
- Spout Reach:
- 3-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 012611463587
- WaterSense Labeled:
- Yes
- Width:
- 8-1/2 in