This product requires certification to purchase.

Single Handle Metering Bathroom Sink Faucet in Polished Chrome

American Standard

Pillar Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A1340109002
  • Item #4731196
  • Manufacturer Part #1340109.002
4.8 out of 5 Customer Rating
Brand image
American Standard

Pillar Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A1340109002
  • Item #4731196
  • Manufacturer Part #1340109.002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 198
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drain not included
  • Vandal-resistant cast brass construction and aerator
  • Automatic shut-off stops water and energy waste
  • Adjustable flow cycle is factory set for a maximum of 0.17 gpc
  • Water conserving 1.5 gpm pressure-compensating vandal-resistant aerator
  • Adjustable flow cycle is factory-set for a maximum of 0.17 gallons per cycle (gpc)
  • Flow rate of 1.0 gpm
  • ADA compliant
  • Optional grid drain (2411015.002), mixing valve (021943-0070A) and 4” (605P400.002) or 8” (605P800.002) deck plates, each sold separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Metering
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Metering, Solenoid
Collection:
Pillar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-7/16 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Metering
Height:
5-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Spout Height:
2 in
Spout Reach:
5-3/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
012611476914
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
Width:
2-1/16 in