This product requires certification to purchase.

Shower Arm and Flange in Polished Chrome

American Standard

Standard Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #A1660240002
  • Item #4731267
3.7 out of 5 Customer Rating
Brand image
American Standard

Standard Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #A1660240002
  • Item #4731267
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 750
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Variable spray
  • Adjusts from a conventional spray to an aerated flow to a massage action
  • Flow restrictor: 2.5 gpm
  • Fits virtually all showerheads
  • Available in other finishes matching your other fittings
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Standard
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower Arm
Fits Brand:
American Standard
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Brass
NSF Certified:
Yes
WaterSense Labeled:
No