Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Pillar Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 198-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Meets CALGreen: Delivers 0.083 Gallons per cycle which is a 59% water savings from CALGreen baseline
- Pressure Compensating Non-Aerated Spray: Provides a constant water flow of 0.5 gpm throughout the pressure range
- Vandal-Resistant Brass Construction and Spray: Durable - Excellent in high use applications
- Automatic Shut-off: Stops water and energy waste. Ideal for public restrooms where uncontrolled water usage is costly
- Meets ADA Standard: Requires less than 5 lbs. Of operating force to initiate flow per ANSI A117.1
- Adjustable Flow Cycle
- Replaceable Valve Cartridge: Facilitates simple replacement
- Hot/Cold Button Indicators
- Lead-Free: Faucet contains ? 0.25% Total lead content by weighted average
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Metering
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pillar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Height:
- 3-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-1/16 in