21-7/16 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Murro™ 21-7/16 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rear overflow holes
- Drilled for concealed arm carrier
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- For concealed arm or wall support
- Nominal dimensions: 20-1/2" x 21-1/4"
- Knee contact guard 0059.020EC available
- ADA and TAS compliant
- 520mm (20-1/2") deep, 540mm (21-1/4") wide
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Murro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-7/8 in
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 7-5/8 in
- IAPMO Listed:
- No
- Length:
- 21-7/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 13-1/2 in
- Sink Depth:
- 16-3/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 791556017702
- Width:
- 17-3/4 in