Round Shower Arm and Round Escutcheon in Satin Nickel
Rain Round Shower Arm and Round Escutcheon in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass construction
- NPT: 1/2"
- Available in other finishes matching your other fittings
- Easy to install
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in