1.28/1.1 gpf Sensor Dual Flush Toilet Flush Valve
Selectronic® 1.28/1.1 gpf Sensor Dual Flush Toilet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MaP score: 1,000 grams of miso at 1.28 gpf when installed on an American Standard® universal bowl
- Drain line carry: maximum score of 60 feet achieved at 1.1 gpf
- Light flush: 1.1 gpf, 30% water savings if user is in detection zone for 60 seconds or less
- Standard flush: 1.28 gpf if user is in detection zone for more than 60 seconds
- Electronic flush valve with Selectronic™ proximity system for “hands free” operation
- Self-cleaning piston helps prevent clogging and reduces maintenance
- Positive seal ensures leak-free performance
- Can be installed left or right-handed
- Optional remote control allows for easy adjustment and customization
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Dual Flush:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- Yes