Supply Elbow in Polished Chrome
Supply Elbow in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connection: 1/2" NPSM male hose thread
- Includes check valve
- Square wall supply
- Square brass elbow
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8 in
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- American Standard
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 012611508790
- WaterSense Labeled:
- No
- Width:
- 1-15/16 in