3 in. Cast Iron P-Trap
3 in. Cast Iron P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Glossy porcelain finish
- Stainless steel rim guard
- Includes wall hanger
- Nominal dimensions: 24" x 20-1/2" (610mm x 521 mm)
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Threaded
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 15 in
- IAPMO Listed:
- No
- Length:
- 10 in
- NSF Certified:
- Yes
- Trap Material:
- Cast Iron
- Trap Size:
- 3 in
- UPC:
- 033056567739