This product requires certification to purchase.

Elongated Toilet Bowl in White

American Standard

Priolo® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3690001020
  • Item #4732722
  • Manufacturer Part #3690001.020
3.4 out of 5 Customer Rating
Brand image
American Standard

Priolo® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3690001020
  • Item #4732722
  • Manufacturer Part #3690001.020
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • High efficiency and low-consumption
  • Operates in the range of 1.1 gpf to 1.6 gpf
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Elongated bowl shape - more comfortable than a round bowl
  • Glazed trapway: 2-1/8"
  • Inlet spud: 1-1/2"
  • Bolt caps: 2
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Priolo®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-5/8 in
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
Height:
15-3/8 in
IAPMO Listed:
No
Length:
29-5/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet Bowl Height:
15 in
Toilet Bowl Length:
27-6/25 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
4 in
Toilet Seat Included:
No
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
UPC:
033056831397
WaterSense Labeled:
Yes
Width:
14 in