This product requires certification to purchase.

Elongated Toilet Bowl in White

American Standard

Huron® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3313001020
  • Item #4732898
  • Manufacturer Part #3313001.020
5 out of 5 Customer Rating
Brand image
American Standard

Huron® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3313001020
  • Item #4732898
  • Manufacturer Part #3313001.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • Rim height: 17-1/8"
  • High Efficiency Toilet (HET), ultra low-consumption and utilizes 20% less water
  • Operates in the range of 1.28 gpf to 1.6 gpf
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Siphon jet technology
  • Glazed trapway: 2"
  • Inlet spud: 1-1/2"
  • Bolt caps: 4
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Huron®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24-13/16 in
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
Height:
17-1/8 in
IAPMO Listed:
No
Length:
24-13/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet Bowl Height:
17-1/8 in
Toilet Bowl Length:
24-7/8 in
Toilet Bowl Width:
13-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in or 12 in
Toilet Seat Included:
No
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
UPC:
033056834701
WaterSense Labeled:
Yes
Width:
13-7/8 in