This product requires certification to purchase.

Tank Lid in White

American Standard

Cadet® 3 Tank Lid in White

  • Fast #
  • Part #A735154400020
  • Item #4733312
  • Manufacturer Part #735154-400.020
5 out of 5 Customer Rating
Brand image
American Standard

Cadet® 3 Tank Lid in White

  • Fast #
  • Part #A735154400020
  • Item #4733312
  • Manufacturer Part #735154-400.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Toilet tank lid
  • For use with Cadet® 3 toilets
  • EverClean® surface
  • 12" (305mm) rough
  • EverClean Surface
  • 16-1/2" rim height for accessible application
  • Elongated siphon action jetted bowl with smooth-sided, concealed trapway
  • Fully glazed 2-1/8" trapway
  • Generous 9" x 8" water surface area
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cadet® 3
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-3/4 in
Handle Type:
Trip Lever
Material:
Vitreous China
UPC:
033056830253
WaterSense Labeled:
Yes