1 Robe Hook in Matte Black
Kenzo™ 1 Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- 4-hole installation
- Tested to 30 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-13/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 1-9/50 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- UPC:
- 038877584880
- Width:
- 1-9/16 in