Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
Virage® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Floor mounted 1-hole installation
- Solid brass construction
- High flow ceramic mixing cartridge
- Single lever handle with hot and cold indicators
- Indexing handshower holder
- Auto resetting diverter
- Includes single-function H2Okinetic® handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
- 60" - 82” stretchable, finished metal hose
- 14.5 gpm @ 60 psi, 55 L/min @ 414 kPa with R70100
- 12 gpm @ 60 psi, 46 L/min @ 414 kPa with R70100-WS
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13-13/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 40-1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 14.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 40-1/2 in
- Hose Length:
- 82 in
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 34-563/1000 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/8 in
- WaterSense Labeled:
- Yes
- Width:
- 8-5/8 in