1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rough only, must order trim separately
- 1/2 in. NPT rough-In
- Ships with valves and plaster guards.
- Lead-free brass body
- Available thick wall mounting kit RP91933 - not included
- Available standard tub spout adapter RP101616 - not included
- Forged brass body
- 35 mm ceramic cartridge
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Bathroom Sink
- Brand Model Compatibility:
- T3568LF-WL, T3568LF-SSWL, T3567LF-WL and T3567LF-SSWL
- CSA Certified:
- CSA B125.1
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 8 in
- Height:
- 2-19/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No