This product requires certification to purchase.

22 in. Plastic Toe-Tap Drain in Polished Chrome

JACUZZI®

Universal 22 in. Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #JLH33827
  • Item #4777317
  • Manufacturer Part #LH33827
3.3 out of 5 Customer Rating
Brand image
JACUZZI®

Universal 22 in. Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #JLH33827
  • Item #4777317
  • Manufacturer Part #LH33827
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Balanced 360° balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited lifetime warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Trim Only:
No
UPC:
731352644665
WaterSense Labeled:
No
Width:
11-29/100 in