Mini-Split Condensate Pump Kit 100-250V
Aspen® Mini-Split Condensate Pump Kit 100-250V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self priming
- Pump installs remotely aboveceiling or inside lineset cover
- Pan mount and inline stylereservoir included
- Modular terminals for fast connection
- Gravity Inlet
Specifications
- AMP:
- 0.18
- Collection:
- Aspen®
- Cord Length:
- 5 ft
- Discharge:
- 1/4 in
- Flow Rate:
- 8.9 gph
- Height:
- 2-5/8 in
- Length:
- 4-7/8 in
- Maximum Feet of Head:
- 49
- Power Source:
- Electric
- Pump Application:
- Self-priming
- Pump Body Material:
- ABS
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- UPC:
- 021449839198
- Volts:
- 100/250V
- Watts:
- 16 W
- Width:
- 1-3/4 in