Wall Mount Toilet Tissue Holder in Chrome
Decor Assist™ Wall Mount Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tissue holder also functions as assist bar
- Length: 6"
- Assist bar with 7/8" diameter
- Pivoting arm
- Extends 4-1/2" from wall
- Supports loads exceeding 250 lbs when properly installed
- Mounting hardware included
- Retrievable assist bar wall anchor included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Decor Assist™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 4-3/4 in
- UPC:
- 034449715379
- Width:
- 6 in