This product requires certification to purchase.

Under-Cabinet Hardwire Box in Black

AFX

Noble Pro Under-Cabinet Hardwire Box in Black

  • Fast #
  • Part #AXLHBBL
  • Item #4785223
  • Manufacturer Part #XLHBBL
4.8 out of 5 Customer Rating
Brand image
AFX

Noble Pro Under-Cabinet Hardwire Box in Black

  • Fast #
  • Part #AXLHBBL
  • Item #4785223
  • Manufacturer Part #XLHBBL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Undercabinet light accessory
  • Suitable for residential and commercial use
  • Requires Certification

Documents


Specifications

Collection:
Noble Pro
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-1/4 in
Height:
1 in
Lighting Style:
Modern
Material:
Plastic
UL Listed:
No
UPC:
037949366546
Width:
2-3/4 in