This product requires certification to purchase.

3-3/4 in. Handle or Bar Knob in Stainless Steel

Liberty Hardware

Builder's Program 3-3/4 in. Handle or Bar Knob in Stainless Steel

  • Fast #
  • Part #LP01025SSC
  • Item #4807011
  • Manufacturer Part #P01025-SS-C
3.8 out of 5 Customer Rating
Brand image
Liberty Hardware

Builder's Program 3-3/4 in. Handle or Bar Knob in Stainless Steel

  • Fast #
  • Part #LP01025SSC
  • Item #4807011
  • Manufacturer Part #P01025-SS-C
3.8 out of 5 Customer Rating

X Points

Color Finish Category: Stainless Steel Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Liberty 1-5/8" builders grade steel bar knob
  • Modern touch of style for your cabinetry
  • Color finish: Brushed Steel
  • Requires Certification

Specifications

Collection:
Builder's Program
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-3/8 in
Diameter - Base:
1-5/8 in
Hardware Type:
Cabinet Knob
Height:
47/100 in
Length:
1-5/8 in
Material:
Steel
Style:
Contemporary
UPC:
885785170700
Width:
1/2 in