This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Distressed Koa

Minka Aire

Light Wave 52 in. 3-Blade Indoor Ceiling Fan in Distressed Koa

  • Fast #
  • Part #MF844DK
  • Item #4809369
  • Manufacturer Part #F844-DK
3.6 out of 5 Customer Rating
Brand image
Minka Aire

Light Wave 52 in. 3-Blade Indoor Ceiling Fan in Distressed Koa

  • Fast #
  • Part #MF844DK
  • Item #4809369
  • Manufacturer Part #F844-DK
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Distressed Koa Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integrated light kit
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.54
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5024 ft3/min
Ceiling Fan Blade Finish:
Medium Wood
Collection:
Light Wave
Color Finish Category:
Browns
Color Finish Name:
Distressed Koa
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
13-1/4 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1210
Material:
Plastic
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
RPM:
159
UL Listed:
No
UPC:
706411045387
Watts:
65.3 W