52 in. 3-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Roto 52 in. 3-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Roto features a sleek and comfortable design with a classic industrial look. Well edited and an impeccably executed design features a slight fold construction along the length of the blades to increase the flow of air. A perfect marriage of form and function.
- Oil Rubbed Bronze finish - Oil Rubbed Bronze blades
- Includes: 6" downrod
- Includes: Wall Control System (WC105)
- Limited Lifetime Motor warranty
- Energy Star certified
- Four Speed Fan Control
- 2-wire Installation
- UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.
-
Green
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 22°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5816 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Roto
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Height:
- 9-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 212
- UL Listed:
- No
- UPC:
- 706411045479
- Volts:
- 120V
- Watts:
- 51.3 W
- Width:
- 52 in