52 in. 3-Blade Indoor Ceiling Fan in White
Light Wave 52 in. 3-Blade Indoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.5
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5024 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Light Wave
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1210
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 159
- UL Listed:
- No
- UPC:
- 706411045370
- Watts:
- 65.3 W