60W 3-Light Medium E-26 Vantage Semi-Flush Drum Ceiling Fixture with Translucent Silver & Off-White Linen Shades in Smoked Iron
60W 3-Light Medium E-26 Vantage Semi-Flush Drum Ceiling Fixture with Translucent Silver & Off-White Linen Shades in Smoked Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 54-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® Parsons Studio collection
- Smoked Iron
- Translucent Silver linen with Off White linen inner shade
- Requires three 60W medium base bulbs
- Dimensions: 15" W x 10" H
- Frosted White glass diffuser
- Dimmable
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Depth:
- 15 in
- ETL Listed:
- Yes
- Glass Type:
- Off White Linen
- Height:
- 10 in
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396091259
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in