100W 3-Light Pendant in Smoked Iron with Off White Glass Shade
Parsons Studio 100W 3-Light Pendant in Smoked Iron with Off White Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® Parsons Studio collection
- Smoked Iron
- Translucent Silver linen with Off White linen inner shade
- Requires three 100W medium base bulbs
- Dimensions: 20-1/2" W x 23-1/2" H
- Includes 72" chain
- Dimmable
- Frosted White glass diffuser
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Parsons Studio
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Diameter:
- 20-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Translucent Silver Linen, Off White
- Height:
- 97-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel, Glass, Cloth
- Minimum Height:
- 26-3/4 in
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396091228
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20-1/2 in