This product requires certification to purchase.

100W 1-Light Medium E-26 Halogen Vanity Light in Smoked Iron

Minka Lavery

Parsons Studio 100W 1-Light Medium E-26 Halogen Vanity Light in Smoked Iron

  • Fast #
  • Part #M6101172
  • Item #4811343
  • Manufacturer Part #6101-172
3.1 out of 5 Customer Rating
Brand image
Minka Lavery

Parsons Studio 100W 1-Light Medium E-26 Halogen Vanity Light in Smoked Iron

  • Fast #
  • Part #M6101172
  • Item #4811343
  • Manufacturer Part #6101-172
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Smoked Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minka Lavery® Parsons Studio collection
  • Smoked Iron
  • Clear with interior etched White glass
  • Requires one 100W medium base bulb
  • Dimensions: 4-1/2" W x 8-3/4" H x 6" L
  • ETL listed - damp location
  • Reversible
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Parsons Studio
Color Finish Category:
Greys
Color Finish Name:
Smoked Iron
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396091167
Volts:
120V
Watts:
100 W
Width:
4-1/2 in