2-Light Flush Mount Ceiling Fixture with Etched Opal Glass in Brushed Nickel
Harbour Point 2-Light Flush Mount Ceiling Fixture with Etched Opal Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® Harvard Court collection
- Brushed Nickel
- Etched Opal glass
- Requires two 60W medium base bulbs
- Dimensions: 13-1/2" W x 6-1/2" H
Documents
Specifications
- Collection:
- Harbour Point
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 6-1/2 in
- Length:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396030517
- Watts:
- 60 W
- Width:
- 13-1/2 in