60 in. Hand Shower Hose in Vibrant® Brushed Nickel
Awaken® 60 in. Hand Shower Hose in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hose length: 60"
- Smooth design is easy to clean
- Swivel base helps reach target areas
- Brass swivel ends for durability
- Kohler® finishes resist corrosion and tarnish
- For use with a handshower (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- Height:
- 60 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No