This product requires certification to purchase.

29 in. Undermount Stainless Steel Single Bowl Kitchen Sink

KOHLER

Strive® 29 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K5409-NA
  • Item #4813260
  • Manufacturer Part #5409-NA
3.1 out of 5 Customer Rating
Brand image
KOHLER

Strive® 29 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K5409-NA
  • Item #4813260
  • Manufacturer Part #5409-NA
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minimum base cabinet width 30"
  • Single bowl
  • Depth: 9"
  • No faucet holes
  • The increased dimensions of this sink maximize the basin space in a 30" base cabinet
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes the Kohler® K-6429 dishcloth bar/utility shelfand Kohler® K-5408 bottom sink rack
  • Includes installation hardware
  • Rounded 10mm corners are easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Strive®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-3/4 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
29 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
27-1/4 in x 16-9/16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
885612314772
Width:
18-5/16 in