100W 5-Light Medium Base Incandescent Bath Vanity in Brushed Nickel
Hendrik 100W 5-Light Medium Base Incandescent Bath Vanity in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Hendrik Collection, named after renowned Dutch architect, Hendrik Berlage, is a gorgeous family of contemporary fixtures that give homage to the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles and is now suited for your bathroom. Classic lines are accented with touches of current style cues to work in a number of aesthetic environments.
- For a fantastic pure and frosted color palate, the shades feature Satin-etched cased opal glass
- Reversible Mounting - May be installed with the glass pointed upward or downwards
- Covered under Kichler's 1-year limited warranty
- This transitional vanity lighting fixture from the Hendrik collection is available in brushed nickel, chrome, and olde bronze finishes
- Complete the look of your bathroom with the entire Hendrik Collection - see Related Items
Specifications
- ADA Compliant:
- No
- Collection:
- Hendrik
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- No
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- No
- UPC:
- 783927421218
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 43 in