This product requires certification to purchase.

8 in. 100W 1-Light Medium Base Incandescent Mini Pendant in Olde Bronze

Kichler Lighting

Hendrik 8 in. 100W 1-Light Medium Base Incandescent Mini Pendant in Olde Bronze

  • Fast #
  • Part #KK1687OZ
  • Item #4820997
  • Manufacturer Part #1687OZ
3.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Hendrik 8 in. 100W 1-Light Medium Base Incandescent Mini Pendant in Olde Bronze

  • Fast #
  • Part #KK1687OZ
  • Item #4820997
  • Manufacturer Part #1687OZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: UMBER ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hendrik
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
8-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
783927421188
Volts:
120V
Watts:
100 W
Width:
8 in