This product requires certification to purchase.

150W 1-Light Medium E-26 Incandescent Pendant in Olde Bronze

Kichler Lighting

Hatteras Bay 150W 1-Light Medium E-26 Incandescent Pendant in Olde Bronze

  • Fast #
  • Part #KK2682OZ
  • Item #4821142
  • Manufacturer Part #2682OZ
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Hatteras Bay 150W 1-Light Medium E-26 Incandescent Pendant in Olde Bronze

  • Fast #
  • Part #KK2682OZ
  • Item #4821142
  • Manufacturer Part #2682OZ
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Copper/Olde Bronze/Polished Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: METAL , FRESNEL LENS
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hatteras Bay
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
18 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
16 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
UPC:
783927430036
Volts:
120V
Watts:
150 W
Width:
18 in