This product requires certification to purchase.

2 Robe Hook in Polished Chrome

Pfister

Contempra™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #PBRHNC1C
  • Item #4824541
  • Manufacturer Part #BRH-NC1C
4.5 out of 5 Customer Rating
Brand image
Pfister

Contempra™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #PBRHNC1C
  • Item #4824541
  • Manufacturer Part #BRH-NC1C
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Two-hole installation
  • Tested to 30 lbs for 30 minutes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Contempra™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/16 in
Height:
3-3/4 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Concealed, Wall
Number of Hooks:
2
UPC:
038877586631
Width:
3-5/16 in