36 in. Towel Bar in Polished Aluminum
36 in. Towel Bar in Polished Aluminum
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum finished
- Easy to replace bar only
- 3/4 in x 36 in
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Polished Aluminum
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Aluminum
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- UPC:
- 091712151753
- Width:
- 3/4 in