Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Sentinel Mark II® Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes shower head: S-2292 2.5 GPM (9.5 L/min) flow rate
- Pressure balancing & ceramic temperature regulating cartridge with built-in check valves
- Supply connections from floor, ceiling or wall
- Supports back-to-back installation
- Adjustable temperature limit stop to control maximum temperature setting
- Vandal-resistant
- Integral stops allow water shut off for servicing valve
- 7-1/2” center to center measure
- Brass body construction and lever handle
Specifications
- ADA Compliant:
- No
- ANSI:
- ASME A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-3/4 in
- Diameter:
- 2-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-94/100 in
- IAPMO Listed:
- Yes
- Length:
- 8-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 671252102844
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in