This product requires certification to purchase.

1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Rough-In Valve

Brizo

Sotria™ 1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Rough-In Valve

  • Fast #
  • Part #DR65800
  • Item #4852075
  • Manufacturer Part #R65800
4.8 out of 5 Customer Rating
Brand image
Brizo

Sotria™ 1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Rough-In Valve

  • Fast #
  • Part #DR65800
  • Item #4852075
  • Manufacturer Part #R65800
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 234
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable rough (2 1/8" - 3 1/2")
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Sotria™
End Connection 1:
NPT
End Connections:
NPT
Faucet Center Size:
8 in
Flow Rate:
1.5 gpm
Height:
2-3/4 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Number of Handles:
Two Handle
Product Type:
Faucet
UPC:
034449724036
Valve Size:
1/2 in
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
No