This product requires certification to purchase.

30 in. Surface Mount and Recessed Mount Medicine Cabinet in Classic Grey

Robern

PL Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Classic Grey

  • Fast #
  • Part #RPLM2430G
  • Item #4856351
  • Manufacturer Part #PLM2430G
5 out of 5 Customer Rating
Brand image
Robern

PL Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Classic Grey

  • Fast #
  • Part #RPLM2430G
  • Item #4856351
  • Manufacturer Part #PLM2430G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • In-cabinet electrical outlet provides power where you need it most
  • Safeseal gasket ensures years of moisture and dust-free functionality
  • Three-mirror design with a mirrored interior
  • Adjustable shelves in 2-inch increments; 3 shelves for 30" H and 4 shelves for 40" H
  • Recessed or Surface-Mount installation; side kits sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
PL Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Anodized Aluminum, Classic Grey
Depth:
4 in
GSA Approved:
No
Glass Type:
Polished Edge
Height:
30 in
IAPMO Listed:
No
Installation Type:
Recessed Mount
Lights Included:
No
Material:
Anodized Aluminum Alloy, Mirror
Mirror Edge:
Polished Edge
Mirror Included:
Yes
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
3
Size:
30 in x 23-1/4 in x 4 in
UL Listed:
No
UPC:
723085059137
Width:
23-1/4 in