80 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only - 2.0 Sones
BFQ SNAP-IN 80 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only - 2.0 Sones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Low profile white grill almost disappears into the ceiling
- Plastic housing won't rust or corrode over time
- Snap-In mounting system with included mounting bracket
- Can be used to comply with ASHRAE 62.2 standards
- 90 CFM exhaust reduces moisture to prevent mildew in average to larger sized bathrooms
- 90 CFM at 2.5 sones
- For bathrooms up to 90 sq. ft.
- UL listed for use above the shower
- Frequency: 60 Hz
- Warranty: 1 Year
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- BFQ SNAP-IN
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Included:
- Fan Only
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 9-1/8 in
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- RPM:
- 1347
- Sones:
- 2
- UL Listed:
- Yes
- UPC:
- 083162903020
- Volts:
- 120V
- Watts:
- 29 W
- Width:
- 8-11/16 in