This product requires certification to purchase.

3-5/8 in. 3000K LED Semi-Flushmount in Brushed Nickel

Lithonia Lighting

Saturn 3-5/8 in. 3000K LED Semi-Flushmount in Brushed Nickel

  • Fast #
  • Part #LFMSATL1620830BNM4
  • Item #4861447
  • Manufacturer Part #FMSATL 16 20830 BN M4
4.1 out of 5 Customer Rating
Brand image
Lithonia Lighting

Saturn 3-5/8 in. 3000K LED Semi-Flushmount in Brushed Nickel

  • Fast #
  • Part #LFMSATL1620830BNM4
  • Item #4861447
  • Manufacturer Part #FMSATL 16 20830 BN M4
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for use in closets, corridors, hallways, offices, stairways
  • Fixture can be left on for 24/7 operations
  • This LED light provides low maintenance service with no bulbs to change
  • Requires Certification
  • Green

Documents


Specifications

Application:
Indoor
Collection:
Saturn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Milk White Acrylic
Height:
3-5/8 in
Installation Type:
Flush Mount
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Lumens:
1600
Material:
Die Cast Aluminum
Number Of Hours:
50000 h
UL Listed:
Yes
UPC:
820476253263
Volts:
120V
Watts:
24 W
Width:
16 in