0.75 gpm 500 gal Replacement Filter for F-1000S and F-2000S
0.75 gpm 500 gal Replacement Filter for F-1000S and F-2000S
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quick change filter cartridge
- Automatic shut off during cartridge replacement
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 500 gal
- Cartridge Type:
- Replacement
- Contaminant Removal:
- Asbestos, Atrazine, Benzenechlorine, Chlorine, Cysts, Lead, Mercury
- Diameter:
- 2-1/4 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Fits Model:
- F-1000S and F-2000S
- Flow Rate:
- 0.75 gpm
- Height:
- 12-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 53, NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 33 to 100 Deg F