19-1/4 in. Drop-in Oval Cast Iron Bathroom Sink in White
Farmington® 19-1/4 in. Drop-in Oval Cast Iron Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Center faucet holes: 4"
- Oval basin
- Overflow drain
- Faucet not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Farmington®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed:
- No
- Length:
- 19-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 11 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Width:
- 16-1/4 in