This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

Delta Faucet

Ashlyn® Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT2764SS
  • Item #4918819
  • Manufacturer Part #T2764-SS
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT2764SS
  • Item #4918819
  • Manufacturer Part #T2764-SS
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADA compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16 in. installation
  • Rigid slip-on spout
  • Temperature and volume controlled with handles
  • Perfectly coordinates with the Ashlyn bath collection
  • Valve is not included, must purchase separately
  • Backed by Delta Faucet’s Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless
Collection:
Ashlyn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
10-19/50 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
21.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-1/2 in
Trim Only:
Yes
Tub Spout Reach:
8-3/8 in
Tub Spout Type:
Non-diverter
UPC:
034449736572
WaterSense Labeled:
No