This product requires certification to purchase.

Wall Mount Pot Filler in Brilliance® Stainless

Delta Faucet

Contemporary™ Wall Mount Pot Filler in Brilliance® Stainless

  • Fast #
  • Part #D1165LFSS
  • Item #4919123
  • Manufacturer Part #1165LF-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Contemporary™ Wall Mount Pot Filler in Brilliance® Stainless

  • Fast #
  • Part #D1165LFSS
  • Item #4919123
  • Manufacturer Part #1165LF-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W
  • Assembled dimensions: 8-1/8" H x 21-9/16" D x 2-1/8" W
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CSA Certified:
Yes
Collection:
Contemporary™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
8-13/100 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Reach:
21-14/25 in
Spout Type:
Swivel
UPC:
034449747769