This product requires certification to purchase.

Plastic Toe-Tap Drain in Polished Chrome

JACUZZI®

Linear Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #JMF35827
  • Item #4928814
  • Manufacturer Part #MF35827
3.3 out of 5 Customer Rating
Brand image
JACUZZI®

Linear Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #JMF35827
  • Item #4928814
  • Manufacturer Part #MF35827
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Balanced 360° balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited lifetime warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Ergonomic design cradles the bather in a comfortable position
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Linear
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Gauge (metal):
1.5 ga
IAPMO Listed:
Yes
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Trim Only:
No
UPC:
731352685651
WaterSense Labeled:
No
Width:
5 in